AED AUTOMATED EXTERNAL DEFIBILLATOR, 8 in W x 10 in H, Rectangle, Aluminum, LCDF-0006-NA_8x10

  • Mfr # LCDF-0006-NA_8x10

  • Zoro # G6032061


product price:  $22.69
/ea

Key Features

Legend
AED AUTOMATED EXTERNAL DEFIBILLATOR
Sign Material
Aluminum
Height
10 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDF-0006-NA_8x10
Zoro #
G6032061
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/2 in

Details

Item
Office and Facility Sign
Legend
AED AUTOMATED EXTERNAL DEFIBILLATOR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Symbol
AED
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Anti-Slip Surface
No
Mounting Pattern
4 Flange
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Background Color
White
Metal Detectable
Yes
Sign Header Style
Text
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
AED Automated External Defibrillator
Product Type
Aluminum Aed AED Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.