AED (w sym), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0012-GA_7x10

  • Mfr # LCTB-0012-GA_7x10

  • Zoro # G5201618


product price:  $23.49
/ea

Key Features

Legend
AED (w sym)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0012-GA_7x10
Zoro #
G5201618
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Legend
AED (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Tri-Bend
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
AED Heart
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Sign Legend
AED Automated External Defibrillator
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
Yes
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFSD-45
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Legend Pictogram Description
Heart
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Flange
Includes Mounting Hardware
No
Graffiti Resistant
No
Maximum Service Temperature
145 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products