AED (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0013-GA_4x6

  • Mfr # LCVB-0013-GA_4x6

  • Zoro # G5276691


product price:  $14.75
/ea

Key Features

Legend
AED (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0013-GA_4x6
Zoro #
G5276691
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AED (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
145 Degrees F
Sign Legend
AED Automated External Defibrillator
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header
No Header
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.