All Drivers, OSHA 29CFR1901.178(k)(1) Requires, The Brakes, 10x7, Non-Reflective, White
- Mfr # G-1711-ND_10x7
- Zoro # G322952664
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Legend
All Drivers, OSHA 29CFR1901.178(k)(1) Requires, The Brakes
Width
10 in
Height
7 in
Sign Material
Face
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1711-ND_10x7
- Zoro #
- G322952664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Details
- Legend
- All Drivers, OSHA 29CFR1901.178(k)(1) Requires, The Brakes
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.