All Employees Must Wash Hands Before Returning To Work., 14 in W x 10 in H, LCU5-0002-RD_14X10

  • Mfr # LCU5-0002-RD_14X10

  • Zoro # G9164237


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-RD_14X10
Zoro #
G9164237
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Adhesive Type
Acrylic
Number of Printed Sides
1
Corrosion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Sign Header Text Color
White
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Wash Hands
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PHSK-21
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
No
Product Type
Wash Hands Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products