All Storage Must Be 18 Inches Below Sprinklers, 7 in x 10 in, Reflective Sheeting, U4-1048-RD_10X7

  • Mfr # U4-1048-RD_10X7

  • Zoro # G2726495


product price:  $3.99
/ea

Key Features

Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1048-RD_10X7
Zoro #
G2726495
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Printed Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
Header Legend Color
Yellow
Header
Caution
Subject Matter
Health, Safety, and Wellbeing
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Number of Printed Sides
1
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header
Caution
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.