Shop LYLE

Alum Danger Ear Protection, 14"x10", Height: 10 in

  • Mfr # LCU4-0173-NA_14X10
  • Zoro # G8755120

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0173-NA_14X10
Zoro #
G8755120
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend
Ear Protection Required
Sign Header
Danger
Legend Pictogram ID
PPEQ-921
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Ear Protection
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Material Properties
Rigid
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Product Type
Aluminum Hearing Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.