Alum Danger Propane Gas, 10"x7", Height: 7 in, LCU4-0337-NA_10X7

  • Mfr # LCU4-0337-NA_10X7

  • Zoro # G9327967


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Propane Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0337-NA_10X7
Zoro #
G9327967
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Propane Gas
Material Properties
Rigid
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
Danger
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Product Type
Aluminum Propane Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products