Shop LYLE

Aluminum Accident Prevention Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0469-NA_14X10

  • Mfr # LCU4-0469-NA_14X10
  • Zoro # G9343120

product price: 
$
8.35
/ea

Key Features

Header
Danger
Legend
Do not ride this vehicle
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0469-NA_14X10
Zoro #
G9343120
UPC #
-
Country of Origin
United States
Item
Aluminum Accident Prevention Danger Sign
Header
Danger
Legend
Do not ride this vehicle
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Danger
Material Special Properties
Metal Detectable
Sign Legend
Do Not Ride This Vehicle
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.