Aluminum Chemicals Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0668-NA_10X7

  • Mfr # LCU4-0668-NA_10X7

  • Zoro # G9464010


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0668-NA_10X7
Zoro #
G9464010
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Chemicals Danger Sign
Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
Yes
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Chemicals Danger Sign

Description

Aluminum Chemicals Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.