Aluminum Chemicals Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0166-NA_10X7

  • Zoro # G9482201


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0166-NA_10X7
Zoro #
G9482201
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Chemicals Warning Sign
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Orange
Sign Legend Style
Text
State Specific Regulations
CA 25249 5 Et Seq
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Sign Header Text Color
Black
Write on Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Aluminum Chemicals Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products