Shop LYLE

Aluminum Cleaning Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0299-NA_14X10

  • Mfr # LCU5-0299-NA_14X10
  • Zoro # G8864576

product price: 
$
8.25
/ea

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0299-NA_14X10
Zoro #
G8864576
UPC #
-
Country of Origin
United States
Item
Aluminum Cleaning Notice Sign
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend Background Color
White
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.