Aluminum Confined Space Danger Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0583-NA_14X10
  • Zoro # G9355066
product price: 
$
8.15
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0583-NA_14X10
Zoro #
G9355066
UPC #
-
Country of Origin
United States
Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Confined Space Ventilate Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Metal Detectable
Yes
Sign Mounting Location
Wall
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Confined Space Ventilate Before Entering
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Ventilate Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products