Aluminum Confined Space Danger Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0693-NA_14X10
  • Zoro # G9466838
product price: 
$
8.15
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0693-NA_14X10
Zoro #
G9466838
UPC #
-
Country of Origin
United States
Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Header
Danger
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products