Aluminum Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0140-NA_14X10

  • Zoro # G8752208


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Construction Area. Keep Out.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-NA_14X10
Zoro #
G8752208
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Construction Area Danger Sign
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Sign Legend
Construction Area. Keep Out.
Metal Detectable
Yes
Sign Legend Background Color
White
Product Type
Aluminum Construction Area Danger Sign

Description

Aluminum Construction Area Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products