Aluminum Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0140-NA_10X7

  • Zoro # G8752095


product price: $8.35
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-NA_10X7
Zoro #
G8752095
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Construction Area Danger Sign
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
Construction Area. Keep Out.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Danger
Material Special Properties
Metal Detectable
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Product Type
Aluminum Construction Area Danger Sign

Description

Aluminum Construction Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.