Shop LYLE

Aluminum Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0003-NA_14X10

  • Mfr # LCU4-0003-NA_14X10
  • Zoro # G8737027

product price: 
$
8.55
/ea

Key Features

Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0003-NA_14X10
Zoro #
G8737027
UPC #
-
Country of Origin
United States
Item
Aluminum Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Sign Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
State Specific Sign
No

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products