Aluminum Eye Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0570-NA_14X10

  • Zoro # G9353821


product price:  $8.39
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0570-NA_14X10
Zoro #
G9353821
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Danger Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Glow In The Dark
No
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Welding Arc Wear Proper Eye Protection
Write on Surface
No
State Specific Sign
No
Sign Header
Danger
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Abrasion Resistant
No

Description

Aluminum Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products