Aluminum Hazardous Waste Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0074-NA_14X10

  • Zoro # G8745278


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0074-NA_14X10
Zoro #
G8745278
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hazardous Waste Danger Sign
Header
Danger
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header
Danger
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Hazardous Waste.
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Mirror Print
No
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum Hazardous Waste Danger Sign

Description

Aluminum Hazardous Waste Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.