Aluminum High Voltage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0445-NA_14X10

  • Zoro # G9340101


product price: $9.79
/ea

Key Features

Header
Danger
Legend
High voltage ___volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0445-NA_14X10
Zoro #
G9340101
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
High voltage ___volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Write on Surface
Yes
Metal Detectable
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
State Specific Sign
No
Material Special Properties
Metal Detectable, Write-On Surface
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend
High Voltage ___Volts
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum High Voltage Danger Sign

Description

Aluminum High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage ___Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.