Aluminum High Voltage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0711-NA_14X10

  • Zoro # G9468621


product price: $9.79
/ea

Key Features

Header
Danger
Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0711-NA_14X10
Zoro #
G9468621
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Metal Detectable
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum High Voltage Danger Sign

Description

Aluminum High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.