Aluminum Lift Truck Traffic Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0100-NA_10X7

  • Mfr # LCU6-0100-NA_10X7
  • Zoro # G9478896
product price: 
$
8.79
/ea

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0100-NA_10X7
Zoro #
G9478896
UPC #
-
Country of Origin
United States
Item
Aluminum Lift Truck Traffic Warning Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Look Out For Fork Lifts
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Abrasion Resistant
No
Sign Header
Warning
Corrosion Resistant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Lift Truck Traffic Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Lift Truck Traffic Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.