Shop LYLE

Aluminum Nitric Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0005-NA_14X10

  • Mfr # LCU4-0005-NA_14X10
  • Zoro # G8737270

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0005-NA_14X10
Zoro #
G8737270
UPC #
-
Country of Origin
United States
Item
Aluminum Nitric Acid Danger Sign
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Graffiti Resistant
Yes
State Specific Sign
No
Metal Detectable
Yes
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Danger
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum Nitric Acid Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Nitric Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitric Acid. Improper Contact Will Cause Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products