Aluminum No Smoking Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU4-0462-NA_14X10
Zoro # G9342116
product price:Â $9.79
/eaKey Features
Header
Danger
Legend
Fuel Storage No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU4-0462-NA_14X10
Zoro #
G9342116
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Aluminum No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.