Aluminum No Smoking Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0030-NA_10X7

  • Mfr # LCU5-0030-NA_10X7
  • Zoro # G9166538
product price: 
$
8.79
/ea

Key Features

Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0030-NA_10X7
Zoro #
G9166538
UPC #
-
Country of Origin
United States
Item
Aluminum No Smoking Notice Sign
Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Header Background Color
Blue
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Notice
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum No Smoking Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum No Smoking Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.