Shop LYLE

Aluminum Steps Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU6-0088-NA_14X10

  • Mfr # LCU6-0088-NA_14X10
  • Zoro # G9477581

product price: 
$
11.15
/ea

Key Features

Header
Warning
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0088-NA_14X10
Zoro #
G9477581
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Steps Warning Sign
Header
Warning
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend
Watch Your Step
Sign Header
Warning
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Steps Warning Sign

Description

Aluminum Steps Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.