ARROW Traffic Sign, 12 in W, 9 in H, No Text, Aluminum, White

  • Mfr # T1-6278-HI_12x9

  • Zoro # G6042062


product price:  $20.79
/ea

Key Features

Header
No Header
Legend
ARROW Symbol
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-6278-HI_12x9
Zoro #
G6042062
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
ARROW Traffic Sign
Header
No Header
Legend
ARROW Symbol
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Symbol
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
MUTCD Code
M6-1
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Symbol
Arrow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
State Specific Sign
No
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Symbol
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
5 in
Holes on 1 in. Centers
Yes
Sign Header
No Header
Includes Cross-Braces
No
MUTCD Sign Description
ARROW
Material Properties
Roll Up

Description

ARROW Traffic Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.