Shop LYLE

ATV & Snowmobile Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, T1-1546-HI_18x18

  • Mfr # T1-1546-HI_18x18

  • Zoro # G5192691


product price:  $31.59
/ea

Key Features

Header
No Header
Legend
Atv Snowmobile Crossing
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1546-HI_18x18
Zoro #
G5192691
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
ATV & Snowmobile Crossing Traffic Sign
Header
No Header
Legend
Atv Snowmobile Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Legend
Atv Snowmobile Crossing
State Specific Sign
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
18 in
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr
Material Properties
Roll Up

Description

ATV & Snowmobile Crossing Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.