Authorized Personnel Warning Label, 10 in H, 14 in W, Polyester, Horizontal, LCU6-0010-ND_14X10

  • Mfr # LCU6-0010-ND_14X10

  • Zoro # G9471248


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0010-ND_14X10
Zoro #
G9471248
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Label
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Background Color
Orange, Yellow
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Graffiti Resistant
Yes
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Authorized Personnel Warning Label

Description

Authorized Personnel Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products