BE CAREFUL KEEP THIS DOOR CLOSED, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1020-NA_14x10

  • Mfr # U7-1020-NA_14x10

  • Zoro # G5232083


product price:  $7.99
/ea

Key Features

Legend
BE CAREFUL KEEP THIS DOOR CLOSED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1020-NA_14x10
Zoro #
G5232083
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Be Careful Sign
Legend
BE CAREFUL KEEP THIS DOOR CLOSED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Symbol
None
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Printed Language
English
Header
Be Careful
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
Be Careful
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Legend
Keep This Door Closed
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.