BE CAREFUL KEEP THIS DOOR CLOSED, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1020-NA_10x7

  • Mfr # U7-1020-NA_10x7

  • Zoro # G5212212


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
BE CAREFUL KEEP THIS DOOR CLOSED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1020-NA_10x7
Zoro #
G5212212
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Legend
BE CAREFUL KEEP THIS DOOR CLOSED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Red
OSHA Compliant
No
Legend Style
Text
Sign Background Color
White
Symbol
None
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Be Careful
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Sign Legend
Keep This Door Closed
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Be Careful
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Be Careful Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.