First Aid/Primeros Auxilios, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0047-GA_4x18

  • Mfr # LCVB-0047-GA_4x18
  • Zoro # G5174832
product price: 
$
21.15
/ea

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0047-GA_4x18
Zoro #
G5174832
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Maximum Service Temperature
145 Degrees F
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Flange
Number of Printed Sides
1
Legend Pictogram ID
PARW-86, PFSD-31
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
First Aid/Primeros Auxilios
Glow In The Dark
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Down Arrow, Medical Cross
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Chemical Resistant
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.