Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U7-1014-NA_14x10

  • Mfr # U7-1014-NA_14x10
  • Zoro # G5293220
product price: 
$
8.59
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL HOT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1014-NA_14x10
Zoro #
G5293220
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Be Careful
Legend
BE CAREFUL HOT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Hot
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header
Be Careful
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Red
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Product Type
Be Careful Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.