Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10

  • Mfr # U7-1054-NA_14x10

  • Zoro # G5204287


product price:  $9.59
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL WATCH YOUR STEP
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1054-NA_14x10
Zoro #
G5204287
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL WATCH YOUR STEP
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Red
OSHA Compliant
No
ANSI Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Symbol
None
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend
Watch Your Step
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Header
Be Careful
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
Be Careful Sign

Description

Be Careful Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products