Be Careful Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U7-1046-NA_10x7

  • Zoro # G5246768


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Be Careful
Legend
BE CAREFUL THIS MACHINE HAS NO BRAIN USE YOUR OWN
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1046-NA_10x7
Zoro #
G5246768
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL THIS MACHINE HAS NO BRAIN USE YOUR OWN
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Symbol
None
Sign Legend Color
Black
Header Background Color
Red
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Write on Surface
No
Sign Legend
This Machine Has No Brain.. Use Your Own
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Header
Be Careful
Graffiti Resistant
Yes
Sign Format
Traditional OSHA

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.