Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzene Caution Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU3-0228-RD_10x7

  • Mfr # LCU3-0228-RD_10x7

  • Zoro # G4827457


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Benzene Vapors
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0228-RD_10x7
Zoro #
G4827457
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Benzene Caution Reflective Label
Legend
Benzene Vapors
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Abrasion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Benzene Vapors
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Benzene Caution Reflective Label

Description

Benzene Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Vapors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.