Benzene Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0308-RD_7X5

  • Mfr # LCU4-0308-RD_7X5

  • Zoro # G9325185


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Danger
Legend
Benzene
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0308-RD_7X5
Zoro #
G9325185
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Benzene Danger Reflective Label
Header
Danger
Legend
Benzene
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend
Benzene
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No

Description

Benzene Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.