Bicycle Crossing Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # T1-1226-EG_24x18

  • Zoro # G5211969


product price:  $31.69
/ea

Key Features

Header
No Header
Legend
Bike Xing
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1226-EG_24x18
Zoro #
G5211969
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Bicycle Crossing Traffic Sign
Header
No Header
Legend
Bike Xing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
State Specific Sign
No
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
Sign Legend
Bike Xing
Sign Properties
Rigid
Material Properties
Roll Up

Description

Bicycle Crossing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.