Biohazard Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU1-0046-ED_14x10

  • Zoro # G6031739


product price: $6.15
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0046-ED_14x10
Zoro #
G6031739
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Header Pictogram Description
Triangle with a Black Exclamation Point Inside with a Black Border
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Warning
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Biohazard
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Header Pictogram ID
PPIC-322
Mirror Print
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Legend Pictogram ID
PRAD-16
Sign Legend
Biohazard Authorized Personnel Only
Minimum Application Temperature
65 Degrees F
Product Type
Biohazard Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.