Shop LYLE

Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0138-NP_10X7

  • Mfr # LCU5-0138-NP_10X7
  • Zoro # G8867461

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Chain All Cylinders Securely
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0138-NP_10X7
Zoro #
G8867461
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Chain All Cylinders Securely
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header
Notice
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend
Chain All Cylinders Securely
Sign Header Text Color
White
Product Type
Plastic Cylinder Handling Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chain All Cylinders Securely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products