Biohazard Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0047-RD_14X10

  • Zoro # G9475518


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Soiled Linens
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0047-RD_14X10
Zoro #
G9475518
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Warning Reflective Label
Header
Warning
Legend
Soiled Linens
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2150
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend
Soiled Linens
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
Orange
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Biohazard Warning Reflective Label

Description

Biohazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.