Blasting Area Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0094-RD_14X10

  • Zoro # G9478379


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0094-RD_14X10
Zoro #
G9478379
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blasting Area Warning Reflective Label
Header
Warning
Legend
Blasting Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Blasting Keep Away
Sign Header Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Blasting Area Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products