Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Harness Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0516-ND_7X5

  • Zoro # G9348197


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Body harness required for entry
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0516-ND_7X5
Zoro #
G9348197
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Body Harness Danger Label
Header
Danger
Legend
Body harness required for entry
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend
Body Harness Required For Entry
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Body Harness Danger Label

Description

Body Harness Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.