Buckle Up Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1206-DG_18x12

  • Mfr # T1-1206-DG_18x12

  • Zoro # G5235382


product price:  $27.19
/ea

Key Features

Header
No Header
Legend
Fasten Your Seat Belts
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1206-DG_18x12
Zoro #
G5235382
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Buckle Up Traffic Sign
Header
No Header
Legend
Fasten Your Seat Belts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Sign Header
No Header
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Sign Legend
Fasten Your Seat Belts
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products