Buried Cable Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0351-RD_5X3.5

  • Mfr # LCU4-0351-RD_5X3.5

  • Zoro # G9329498


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Buried Cable
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0351-RD_5X3.5
Zoro #
G9329498
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Reflective Label
Header
Danger
Legend
Buried Cable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend
Buried Cable
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Product Type
Buried Cable Danger Reflective Label

Description

Buried Cable Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.