Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0391-RD_7X5

  • Mfr # LCU4-0391-RD_7X5

  • Zoro # G9334048


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Danger
Legend
Cable Buried Here
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0391-RD_7X5
Zoro #
G9334048
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Reflective Label
Header
Danger
Legend
Cable Buried Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend
Cable Buried Here
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Header
Danger
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967

Description

Buried Cable Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cable Buried Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.