Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0092-RD_10x7

  • Zoro # G4835559


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0092-RD_10x7
Zoro #
G4835559
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Caution Reflective Label
Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Material Properties
Flexible
Product Type
Carbon Dioxide Caution Reflective Label

Description

Carbon Dioxide Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.