Carbon Dioxide Warning Reflective Label, 10 in H, 14 in W, English, LCU6-0014-RD_14X10

  • Mfr # LCU6-0014-RD_14X10

  • Zoro # G9471686


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0014-RD_14X10
Zoro #
G9471686
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Warning Reflective Label
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Warning
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Orange, Yellow
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Carbon Dioxide Warning Reflective Label

Description

Carbon Dioxide Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.