Caution, Capacity _ lbs, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0241-ED_10x7

  • Mfr # LCU3-0241-ED_10x7

  • Zoro # G5159548


product price:  $3.29
/ea

Key Features

Legend
Capacity ___ lbs
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0241-ED_10x7
Zoro #
G5159548
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Capacity ___ lbs
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Properties
Flexible
Material Special Properties
Write-On Surface
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Capacity ___ Lbs
Sign Header
Caution
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity ___ Lbs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.