Caution, Close Door When Not In Use, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1132-NA_14x10

  • Mfr # U4-1132-NA_14x10

  • Zoro # G5221802


product price:  $8.29
/ea

Key Features

Legend
Close Door When Not In Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1132-NA_14x10
Zoro #
G5221802
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Close Door When Not In Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Close Door When Not In Use
Sign Legend Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.